Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Round Lead Rings With Vikem™ Vinyl Coating

Catalog No. 03410592 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
15.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03-410-592 15.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 03-410-592 Supplier Bel-Art™ Supplier No. F183070010
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects and stabilizes expensive glassware.Lead rings are safe for use with fragile laboratory glassware.

Protects and stabilizes expensive glassware.Lead rings are safe for use with fragile laboratory glassware.

  • Stabilize glassware immersed in water baths
  • Reduce floating, breakage and chemical spills
  • Chemical-resistant
  • Will not scratch flasks

Specifications

Autoclavable Not Autoclavable
Color Bright Red
Holds Flasks (250 to 1000 mL)
Material Lead
Positions 1
Shape Ring
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 250 to 1000mL FlaskmL
Length (Metric) 89 mm
Diameter (English) Inner 2 in.
Diameter (English) Outer 3.5 in.
Diameter (Metric) Outer 8.9 cm
Weight (English) 1 lb.
Weight (Metric) 454 g
Product Type Lead Ring
Diameter (Metric) Inner 5.1 cm
Shelves None
Height (Metric) 15.9 mm
Width (Metric) 89 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.