Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Round Stir Bars with Removable Pivot Ring

Catalog No. 16800506 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
12.7 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
44.5 mm
50.8 mm
76.2 mm
101.6 mm
127 mm
Diameter (Metric):
8 mm
9.5 mm
12.7 mm
16 mm
Length (English):
0.5 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
1.75 in.
2 in.
3 in.
4 in.
5 in.
Diameter (English):
0.31 in.
0.3125 in.
0.37 in.
0.375 in.
0.5 in.
0.62 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
  • Small removable pivot ring in the center adds to their versatility
  • Pivot ring minimizes contact area of bar to vessel
  • Ring also reduces friction and the marring of plastic containers
  • No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141

Specifications

Coating PTFE, FDA-grade, USP Class VI
Quantity 1
Length (Metric) 44.5 mm
Diameter (Metric) 8 mm
Shape Sphere
Type Stir Bar
Material PTFE
Diameter (English) 0.3125 in.
Length (English) 1.75 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.