Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Securline™ Marker II Pens
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Red
Description
Specially designed for marking Superfrost™ and frosted microslides and plastic embedding cassettes
Performs well on ceramic, vinyl, paper, porcelain, metal, Mylar™ and other types of glass and plastic. Please test on material before using.
- Ink is resistant to many normal laboratory solutions when used in procedures that do not require abrasive contact
- Resists a variety of such solvents as alcohol, acetone and xylene
- Perfect for histology and cytology work
- Ink will withstand steam or gas sterilization and temperatures from cryogenic to approximately 150°C (238°F)
- Line width is approximately 0.015 in.
- Ink dries to the touch almost immediately, but should be allowed to fix for five minutes before processing in solvent baths
- Black or red
Specifications
Specifications
Product Type | Marker II Pen |
Color | Black |
For Use With (Application) | Used for marking Superfrost™ and frosted microslides and Plastic embedding cassettes |
Quantity | 10 Pk. |
Width (Metric) Line | 0.38 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction