Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Self-Adhesive Labels

Catalog No. 11850C Shop All Fisherbrand Products
Click to view available options
Color:
White
White, Blue
White, Red
Width (English):
0.5 in.
0.75 in.
0.87 in.
1 in.
1.25 in.
1.5 in.
1.75 in.
Length (English):
0.75 in.
0.87 in.
1 in.
1.25 in.
1.37 in.
1.5 in.
1.62 in.
2 in.
3 in.
Quantity:
1000/Sheet
1080/Box
1200/Pk.
360/Box
500/Sheet
540/Box
720/Box
900/Box

Catalog No. 11-850C

Only null left
Add to Cart
Add to Cart

Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.

  • Self Adhesive Labels
  • Stick To Most Surfaces Without Moistening
  • Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker

Order Info

Blue border labels in roll of 1200; red border labels in dispenser box; plain white labels on sheets.

Specifications

Adhesive Type Self-adhesive
Color White, Red
Format Label
Material Paper
Product Type Self Adhesive Label
For Use With (Application) General purpose
Latex Free No
Quantity 720/Box
Dimensions (LxW) 1.62 in. x 1.25 in.
Length (English) 1.62 in.
Length (Metric) 4.1 cm
Width (English) 1.25 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.