Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability
SDP

Catalog No. p-82391 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Limit of Error:
+/- 0.10mL
+/- 0.17mL
+/- 0.25mL
+/- 0.50mL
+/- 1.0mL
+/- 2.0mL
+/- 3.0mL
+/- 6.0mL

Includes

Certificate indicates that cylinder is individually calibrated and certified against equipment whose calibration is traceable to the National Institute of Standards and Technology (NIST™); lists the weight set used, the test number, and the date of testing.

Calibrated To Contain

Calibrated To Contain

  • Serialized Class A
  • With traceability
  • Borosilicate glass
  • White scale

TRUSTED_SUSTAINABILITY

Specifications

Tolerance Metric ±0.1 mL
Type Graduated Cylinder
Scale Color White
Height (Metric) 140 mm
Class A
Calibration To Contain
Height (English) 5.51 in.
Shape Round
Material Borosilicate Glass
Capacity (Metric) 10 mL
Includes Traceable NIST Certificate
Scale White scale
Graduations 0.1 mL
Autoclavable Autoclavable
Capacity 10mL
Limit of Error +/- 0.10mL
Subdivision 0.1mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.