Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Tolerance Metric:
±0.1 mL
±0.17 mL
±0.25 mL
±0.5 mL
±1 mL
±2 mL
±3 mL
±6 mL
Subdivision:
0.1mL
0.2mL
1mL
2mL
5mL
10mL
20mL
Description
Includes
Certificate that indicates cylinder is individually calibrated and certified against equipment whose calibration is traceable to the National Institute of Standards and Technology (NIST™); lists the weight set used, the test number, and the date of testing
Calibrated To Deliver
- Serialized
- White scale
- Molded hexagonal base

Specifications
Specifications
Scale Color | White |
Base Type | Hexagonal |
Calibration | To Deliver |
Shape | Round |
Height (English) | 20.4 in. |
Tolerance Metric | ±6 mL |
Class | A |
Height (Metric) | 520 mm |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction