Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ SHUR/Clean™ Passive Sloped-Front Fume Hoods
SDP

Catalog No. p-4488682 Shop All Fisherbrand Products
Click to view available options
Weight (English):
31 lb.
37 lb.
Weight (Metric):
14 kg
16 kg
Includes:
Rear Exhaust Ports
Top Exhaust Ports

Catalog No. 22-047-215

Only null left
Add to Cart
Add to Cart

SHUR/Clean hoods are available without filters for installations to be externally exhausted. 6 in. ports can be ordered on the top or rear mounted. Double hinged front sash provides convenient access for multiple applications. Contact your local architect and/or mechanical contractor to determine what accessories will be required to comply with local building codes.

  • Double-hinged sash
  • 22 in. fluorescent 13W T-5 bulb
  • Requires ducting to HVAC system by user
  • Top (-TV) or rear (-RV) 6 in. O.D. exhaust ports
36 in. Model
  • External Dimensions: 36W x 22D x 22 in.H (91 x 57 x 55cm)
  • Internal Dimensions: 34 x 20 x 19 in. (86 x 51 x 49cm)
  • Weight: 31 lb. (14kg)
48 in. Model
  • External Dimensions: 48W x 20D x 28 in.H (122 x 51 x 71cm)
  • Internal Dimensions: 46 x 19 x 19 in. (117 x 48 x 48cm)
  • Weight: 37 lb. (16kg)

Specifications

Depth (English) 20 in.
Depth (English) Interior 19 in.
Depth (Metric) 51 cm
Depth (Metric) Interior 48 cm
Dimensions (D x W x H) 19 x 46 x 19 in. (48 x 117 x 48 cm)
For Use With (Application) Coverslipping or grossing
Height (English) 28 in.
Height (English) Interior 19 in.
Height (Metric) 71 cm
Height (Metric) Interior 48 cm
Includes Top Exhaust Ports
Weight (English) 37 lb.
Weight (Metric) 16 kg
Width (English) 48 in.
Width (English) Interior 46 in.
Width (Metric) 122 cm
Width (Metric) Interior 117 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.