Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Soft Glass Rods
SDPSCI_ED

Catalog No. p-2380804 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
200 mm
250 mm
Diameter (Metric):
3 mm
5 mm
6 mm
Length (English):
4.92 in.
5.9 in.
7.87 in.
9.84 in.
Diameter (English):
0.11 in.
0.19 in.
0.23 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
S63447 125 mm 3 mm 4.92 in. 0.11 in.
S63449 200 mm 5 mm 7.87 in. 0.19 in.
S63450 250 mm 6 mm 9.84 in. 0.23 in.
S63448 150 mm 5 mm 5.9 in. 0.19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S63447
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With rounded and fire-polished ends.

  • Constructed of glass
  • A stirring rod is used to mix chemicals and liquids for laboratory purposes

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 125 mm
Diameter (Metric) 3 mm
Quantity Case of 1 pack (72 rods/pk.)
Diameter (English) 0.11 in.
Length (English) 4.92 in.
Material Glass
Includes Rounded and fire polished ends
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.