Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Square Labels

Shop All Fisherbrand Products


Click to view available options
Color:
Assorted
Blue
Green
Orange
Red
White
Yellow
Product Type:
Square Label
Quantity:
1000/Roll
156/Pk.
2000/Roll
5000/Roll
52/Sheet
85 Labels/Sheet
Size (Metric):
0.64 x 3.17 cm
0.64 x 3.81 cm
0.64 x 3.81cm
1.11 x 2.54 cm
1.27 x 3.17 cm
1.59 x 3.49 cm
1.91 x 2.54 cm
1.91 x 4.29 cm
Description
- Labels can be printed or written on and will not bleed, smudge or smear
- Engineered for use in laser printers
Specifications
Specifications
Color | White |
Format | Sheet |
Product Type | Square Label |
Sterility | Non-sterile |
Labels per Sheet | 52 |
Quantity | 52/Sheet |
Size (English) | .75 x 1.69 in. |
Size (Metric) | 1.91 x 4.29 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction