Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Squibb Pear-Shaped Separatory Funnels with PTFE-Plug Stopcock
SDP

Catalog No. p-4333981 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Height (Metric):
222 mm
292 mm
323 mm
360 mm
Stopper Number:
22
27
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Stopper Number
13-678-606 1000 mL 360 mm 27
13-678-605 500 mL 323 mm 27
13-678-604 250 mL 292 mm 22
13-678-603 125 mL 222 mm 22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-678-606
Only null left
Add to Cart
Edge
Add to Cart

Do not require grease

Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is open.

  • KIMAX glass
  • Eliminate contamination
  • Will not bind or freeze

Order Info

Stem lengths, 60mm.

Compliance

Designed from ASTM™ E 1096-86.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 360 mm
Certifications/Compliance ASTM E1096, Type IV
For Use With (Application) Eliminates contamination
Length (Metric) Stem 60mm
Quantity 4 Case
Stopcock 4; PTFE
Stopper Material Glass
Stopper Number 27
Product Type Squibb Separatory Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.