Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stack and Nest Totes
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
18 x 11 x 6 in.
18 x 11 x 9 in.
19.5 x 15.5 x 13 in.
Description
- Available with or without lids
- Stackable or can be turned 180 degrees to nest when empty, saving valuable space
- Made of industrial-grade polypropylene
- Do not rust, corrode or bend
Specifications
Specifications
| Product Type | Storage Bin (Stack and Nest Tote) |
| Color | Blue |
| Dimensions (L x W x H) | 19.5 x 15.5 x 13 in. |
| Height (English) | 13 in. |
| Height (Metric) | 33 cm |
| Length (English) | 19.5 in. |
| Length (Metric) | 49.5 cm |
| Width (English) | 15.5 in. |
| Width (Metric) | 39.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction