Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Desiccator with Stainless Steel Shelves Available on GSA/VA Contract for Federal Government customers only.

One piece neoprene gasket provides excellent sealing of the chamber.

 View more versions of this product

Catalog No. 08-645-6


Add to cart

Includes: Two stainless-steel shelves, desiccant tray

Description

Description

One piece neoprene gasket provides excellent sealing of the chamber.

Key Features

  • Polished stainless steel with 0.187 in. thick (4.8mm) glass
  • Airtight door with neoprene gasket, full-height hinges and double-action bar locks
  • Fixed wire shelf brackets every 0.5 in. (13mm)

Standard Size

  • Glass on door and sides
  • Tray holds 454g of desiccant
  • Weighs 23 lb. (10kg)
Large Size
  • Glass on door and back, stainless-steel sides
  • Shelf dimensions: 13.375 x 18 in. (34 x 46cm)
  • Weighs 57 lb. (26kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Warranty and Services

Two years

Specifications

Specifications

12.25 x 12.5 x 12.25 in. (31.1 x 31.7 x 31cm)
12.25 in.
31.1cm
Desiccator Cabinet
31.7cm
Standard
10kg
31cm
12.25 in.
Stainless Steel
12.5 in.
Airtight door with neoprene gasket, full-height hinges, double-action bar locks, two stainless steel shelves and desiccant tray
23 lb.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit