Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard Class B Graduated Cylinders
SDP

Catalog No. p-82420 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Limit of Error:
+/- 0.20mL
+/- 0.50mL
+/- 1.0mL
+/- 12.0mL
+/- 2.0mL
+/- 4.0mL
+/- 6.0mL

Calibrated To Contain

Calibrated To Contain

  • White-ceramic graduations
  • Heavy round bases (except 2000mL size, which has molded hexagonal base)
  • Handy pouring spouts
  • Accuracy is assured even at the lowest graduations

Compliance

100mL size meets ASTM™ E 133 requirements

Used in ASTM tests D 86 and D 447

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 140 mm
Class B
Height (English) 5.51 in.
Tolerance Metric ±0.2 mL
Type Graduated Cylinder
Certifications/Compliance ASTM D447, ASTM D86, ASTM E133
Calibration To Contain
Base Type Hexagonal
Scale Color White
Shape Round
Material Glass
Capacity (Metric) 10 mL
For Use With (Application) Used accuracy assured at the lowest graduation
Includes Heavy Round Base
Scale White ceramic graduations
Graduations 0.2 mL
Autoclavable Autoclavable
Capacity 10mL
Limit of Error +/- 0.20mL
Subdivision 0.2mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.