Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standard Class B Graduated Cylinders
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Limit of Error:
+/- 0.20mL
+/- 0.50mL
+/- 1.0mL
+/- 12.0mL
+/- 2.0mL
+/- 4.0mL
+/- 6.0mL
Description
Calibrated To Contain
- White-ceramic graduations
- Heavy round bases (except 2000mL size, which has molded hexagonal base)
- Handy pouring spouts
- Accuracy is assured even at the lowest graduations
Compliance
100mL size meets ASTM™ E 133 requirements
Used in ASTM tests D 86 and D 447

Specifications
Specifications
Class | B |
Height (English) | 20.4 in. |
Type | Graduated Cylinder |
Tolerance Metric | ±12 mL |
Certifications/Compliance | ASTM D447, ASTM D86, ASTM E133 |
Height (Metric) | 520 mm |
Base Type | Hexagonal |
Shape | Round |
Scale Color | White |
Calibration | To Contain |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction