Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standardization Pipet Tips
SCI_ED

Catalog No. S98754A Shop All Fisherbrand Products
Click to view available options
Length (English):
2 in.
3.4 in.
Length (Metric):
5cm
8.7cm
Volume (Metric):
0.1 to 200 μL
200 to 1000 μL
This item is not returnable. View return policy
This item is not returnable. View return policy

Eliminate the need to buy pipetter-specific tips.

  • Pliable top opening allows better fit on different types of pipetters
  • Lower costs by reducing the number of redundant products
  • Natural color
  • Bulk packed

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 200 μL
Sterility Sterile
Color Natural
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 5cm
Clean Claims DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free
Tip Style Universal
For Use With (Equipment) Universal Fit
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.