Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Plastic Culture Tubes: Clear Polystyrene

Catalog No. 149564A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
8 mL
14 mL
16 mL
19 mL
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Closure Type:
Not Included
Screw Cap
Snap Cap
Packaging:
Blister Packs
Bulk - 1 Pk. of 125
Bulk - 8 Pks. of 125
Individually Wrapped, 500 Pks. of 1
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Closure Type Packaging
14-956-4A 8 mL 100 mm Screw Cap Blister Packs
14-956-3B 5 mL 75 mm Snap Cap Individually Wrapped, 500 Pks. of 1
14-956-3C 5 mL 75 mm Snap Cap Blister Packs
14-956-3A 5 mL 75 mm Not Included Bulk - 1 Pk. of 125
14-956-5A - 125 mm Screw Cap Individually Wrapped, 500 Pks. of 1
14-956-5B 16 mL 125 mm Screw Cap Blister Packs
14-956-3D 5 mL 75 mm Snap Cap Bulk - 8 Pks. of 125
14-956-5C 19 mL 150 mm Screw Cap Individually Wrapped, 500 Pks. of 1
14-956-6A 14 mL 100 mm Snap Cap Individually Wrapped, 500 Pks. of 1
14-956-6B 14 mL 100 mm Snap Cap Blister Packs
14-956-6C 14 mL 100 mm Not Included Bulk - 8 Pks. of 125
14-956-6D 14 mL 100 mm Snap Cap Blister Packs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 14-956-4A
This item is not returnable. View return policy

Ideal for tissue culture procedures.

Ideal for tissue culture procedures

  • Gamma-irradiated and tested for sterility; ready to use
  • No chance of residual contamination
  • All screw-cap tubes have outside threads and unconstricted necks, making filling and pipetting easier
  • All snap caps can be positioned for aerobic or anaerobic applications

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 8 mL
Length (Metric) 100 mm
Material Polystyrene
For Use With Ideal for tissue culture procedures
Includes Screw cap
Packaging Blister Packs
Sterility Sterile
Diameter (Metric) 13 mm
Closure Type Screw Cap
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.