Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Plastic Culture Tubes: Translucent Polypropylene

Catalog No. 149561G Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
14 mL
Length (Metric):
75 mm
100 mm
Closure Type:
Not Included
Snap Cap
Packaging:
Blister pack of 125, 1000/Cs.
Blister pack of 25, 500/Cs.
Individually wrapped, 500/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Closure Type Packaging
14-956-1G 14 mL 100 mm Not Included Blister pack of 125, 1000/Cs.
14-956-1C 5 mL 75 mm Snap Cap Individually wrapped, 500/Cs.
14-956-1B 5 mL 75 mm Not Included Blister pack of 125, 1000/Cs.
14-956-1D 5 mL 75 mm Snap Cap Blister pack of 25, 500/Cs.
14-956-1J 14 mL 100 mm Snap Cap Blister pack of 25, 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-956-1G
This item is not returnable. View return policy

Ideal for tissue culture procedures.

Ideal for tissue culture procedures

  • Gamma-irradiated and tested for sterility; ready to use
  • No chance of residual contamination
  • All snap caps can be positioned for aerobic or anaerobic applications

Order Info

Sterile cap 14-956-9G is available separately for 17mm tubes.

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Polypropylene
For Use With Ideal for tissue culture procedures
Packaging Blister pack of 125, 1000/Cs.
Sterility Sterile
Diameter (Metric) 17 mm
Closure Type Not Included
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.