Fisherbrand™ Sterile Sampling Bags with Flat-Wire Closures

An economical and efficient way to collect, contain and carry samples

 View more versions of this product

Catalog No. 14-955-195

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10 x 10 in. (25.4 x 25.4cm)
    Height (Metric) Sample Bag, 1.8L, Polyethylene, Sterile, Secure, with Flat Wire Closure and Writing Patch, Contaminant Free Bags to Ensure Dependable Analysis Results
    Length (English) 10 in.
    Product Type Sample Bag
    Quantity 250/pk
    Sterile Yes
    Thickness (English) 4 mil
    Width (English) 10 in.
    Capacity (English) 60 oz.
    Capacity (Metric) 1.8L
    Color Printed
    Length (Metric) 25.4cm
    Material PE (Polyethylene)
    Width (Metric) 25.4cm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit