Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Straight-Blade Operating Scissors

Catalog No. 138102 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
11.4 cm
14 cm
16.5 cm
Tip Style:
Blunt/Blunt
Blunt/Sharp
Sharp/Sharp
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.

Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.

  • Fisherbrand™ Straight-Blade Operating Scissors.
  • Slope-cut and heavy beveled blades
  • Heavy body construction in a rounded English pattern
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 48-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines

Specifications

Blade Style Straight
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Autoclavable Autoclavable
For Use With (Application) Surgical, Precision
Tip Style Blunt/Sharp
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.