Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Straight Strong Tip Forceps

Catalog No. 16100125 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
110 mm

Finger serrations for better control

  • Made of antimagnetic stainless steel
  • Overall length: 4.25 in., L: 4.25 in. (110mm); W: 0.355 in. (9mm); H: 0.06 in. (1.5mm)

Specifications

Tip Style Straight, General Purpose
Length (English) 4.25 in.
Material Stainless Steel
Length (Metric) 110 mm
Product Type Forceps
For Use With (Application) Dissection, research, laboratories, small-parts handling
Includes Finger Serrations
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.