Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureGrip™ Pipet Tip Racked or Reload System Tips

Catalog No. p-3101311 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
10 μL
200 μL
1250 μL
Tip Style:
Extended Length
Standard Length
Format:
Rack
Refill
Color:
Natural
Yellow

Catalog No. 05-408-186

Only null left
Add to Cart
Add to Cart

Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks

Easy-to-use: just load the carrier into an empty pipet tip rack (reuse your old racks or purchase separately). Carrier locks onto rack with a quick, press-and-snap action. When empty, recycle or dispose of the carrier and reuse the rack.

  • Compatible with most manufacturers' racks
  • Reduces waste by 80% Certified DNase, RNase, Human DNA and PCR inhibitor free
Pipet Tips in Racks
  • All tips are available racked in sturdy, reusable CellRacks
  • Withstand numerous autoclave cycles
  • Keep tips aligned for pipetter mounting

Several Tip Sizes Available
  • 10μL Pipet tip has graduation marks at 2μL and 10μL
  • 10μL Long Reach tip features extended length (45mm) to reach the bottom of tubes without contaminating pipetter shaft, and graduation marks at 2μL, 5μL and 10μL
  • 200μL Pipet tip features a soft-fit collar for easy mounting and ejection, and graduation marks at 10μL, 50μL and 100μL
  • 1250μL Pipet tip features an extended length (103mm), racked on 9mm centers (multichannel compatible), and graduation marks at 200μL, 500μL and 1000μL

Order Info

Each pack consists of ten preloaded tip carriers of 96 tips each.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 1.7 in.
Length (Metric) 4.5cm
Clean Claims DNase, RNase, DNA, and PCR inhibitor Free
Format Rack
Tip Style Standard Length
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SureGrip
Material Recycled Plastic
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.