Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ SureGrip™ Pipet Tip Racked or Reload System Tips
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
10 μL
200 μL
1250 μL
Tip Style:
Extended Length
Standard Length
Format:
Rack
Refill
Color:
Natural
Yellow
Description
Full line of disposable pipet tips available in preloaded carriers for fast, easy loading into empty racks
Easy-to-use: just load the carrier into an empty pipet tip rack (reuse your old racks or purchase separately). Carrier locks onto rack with a quick, press-and-snap action. When empty, recycle or dispose of the carrier and reuse the rack.
- Compatible with most manufacturers' racks
- Reduces waste by 80% Certified DNase, RNase, Human DNA and PCR inhibitor free
- All tips are available racked in sturdy, reusable CellRacks
- Withstand numerous autoclave cycles
- Keep tips aligned for pipetter mounting
Several Tip Sizes Available
- 10μL Pipet tip has graduation marks at 2μL and 10μL
- 10μL Long Reach tip features extended length (45mm) to reach the bottom of tubes without contaminating pipetter shaft, and graduation marks at 2μL, 5μL and 10μL
- 200μL Pipet tip features a soft-fit collar for easy mounting and ejection, and graduation marks at 10μL, 50μL and 100μL
- 1250μL Pipet tip features an extended length (103mm), racked on 9mm centers (multichannel compatible), and graduation marks at 200μL, 500μL and 1000μL
Order Info
Each pack consists of ten preloaded tip carriers of 96 tips each.

Specifications
Specifications
Volume (Metric) | 200 μL |
Sterility | Non-sterile |
Color | Yellow |
Clean Claims | DNase, RNase, DNA, and PCR inhibitor Free |
Format | Refill |
Tip Style | Standard Length |
Disposable | Single-use |
For Use With (Equipment) | Universal Fit |
Graduated | Yes |
Product Line | SureGrip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction