Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Synthetic Blend String Knit Gloves

Catalog No. 19050145 Shop All Fisherbrand Products
Click to view available options
Size:
Small
Large
Yarn Weight:
Heavy
Medium
Standard
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for use in warehousing, parts handling, assembly, and food processing applications. Can also be used as glove liners under unprotected work gloves.

  • Knit pattern allows breathability with less hand fatigue
  • Reversible design allows replacement of one glove at a time, rather than pairs
  • Color-coded hem denotes size

Specifications

Construction String Knit
Description Standard Weight
Accelerator Free No
Applications Industrial
Coating Material Uncoated
Color Natural
Cut Resistance Rating ANSI A1
Disposable Reusable
Exterior Finish No Texture
Hand Ambidextrous
Material Cotton
Powdered Powder Free
Product Type String Knit Gloves
Size Large
Sterility Non-sterile
Glove Cuff Style Continuous Knit
Hem Color White
Yarn Weight Standard
Length (English) 9.4 in.
Length (Metric) 24 cm
Width (English) 3.6 in.
Width (Metric) 9.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.