Learn More
Description
Low hold-up volume helps you to recover virtually all of your sample after filtering
Tested for 100% membrane and housing integrity, eliminating concerns about fluid loss.
Nylon Membrane
- Excellent chemical resistance and low protein binding
- Ideal for aqueous/organic/HPLC applications
- Hydrophilic
Specifications
Specifications
| Material (Membrane) | Nylon |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Quantity | 150/Pk. |
| Type | Syringe Filter |
| Diameter (Metric) | 33 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.