Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tanks with Dipping Baskets

Catalog No. p-2626030 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
37.9 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-965-1D 37.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-965-1D
This item is not returnable. View return policy

Perforated bottom and sides to fit in tanks.

  • Dipping baskets with 3 to 11 gallon capacity tanks
  • Low density polyethylene tanks
  • With covers and specially fabricated polypropylene dipping baskets
  • Dipping baskets have strap handle

Order Info

Additional dipping basket sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Diameter (English) Outer 15.5 in.
Diameter (Metric) Outer 394 mm
Type Tank
Material Polyethylene
Capacity (English) 10 gal.
Capacity (Metric) 37.9 L
Width (English) 15.2 in.
Width (Metric) 386 mm
Height (English) 18 in.
Height (Metric) 457 mm
Includes Fabricated polypropylene dipping basket and cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.