Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Thermometer Probe in Bottle for Traceable™ Radio-Signal Remote Thermometer
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
3.048 m
Description
Includes
Magnet, Velcro™ mounting strips, 10 ft. (3m) cable
This Fisherbrand™ Thermometer Probe in Bottle is designed for use with the Traceable™ Radio-Signal Remote Thermometer. For use in refrigerators, freezers, ovens and incubators.
- Use with 15-077-51 sensor module
- Minibottle filled with patented nontoxic glycol solution insulates probe against rapid temperature changes
Specifications
Specifications
For Use With (Application) | Refrigerators, freezers, ovens and incubators |
Includes | Magnet, Velcro™ mounting strips, 10 ft. cable |
Length (Metric) | 3.048 m |
Material | Stainless Steel |
Probe Type | Vaccine Bottle Probe |
For Use With (Equipment) | Radio signal remote thermometer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction