Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Thin PTFE Sleeves
Shop All Fisherbrand Products
Click to view available options
Standard Taper Joint No.:
10/30
14/35
19/38
24/40
29/42
34/45
40/50
45/50
55/50
Height (English):
1.14 in.
1.53 in.
1.57 in.
1.63 in.
1.74 in.
1.96 in.
2 in.
Width (English):
0.39 in.
0.51 in.
0.71 in.
0.972 in.
1.20 in.
1.36 in.
1.57 in.
1.78 in.
2.37 in.
Material:
PTFE
Thin PTFE
Description
Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.
- Eliminate lubrication contamination along with frozen or leaking ground joints
- Usable from −75° to +250°C (−103° to +482°F)
Specifications
Specifications
Type | Sleeve |
Product Type | Glass Joint Sleeve |
Height (English) | 1.74 in. |
Height (Metric) | 4.41cm |
For Use With (Equipment) | Glass joints |
Width (Metric) | 3.45cm |
Standard Taper Joint No. | 34/45 |
For Use With (Application) | Eliminate lubrication contamination along with frozen or leaking ground joints |
Thickness | 0.05mm |
Width (English) | 1.36 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction