Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Three-Tier Polypropylene Test Tube Racks

Catalog No. 14809A Shop All Fisherbrand Products
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Tubes (20 to 25 mm)
Tubes (25 to 30 mm)

Molded racks provide rigid support when fully loaded—reduce breakage.

Molded racks provide rigid support when fully loaded—reduce breakage.

  • Stack empty or loaded with tubes up to 10 cm (4 in.) long
  • Autoclavable to 121°C (250°F)
  • With convenient end plate handles for carrying
  • Rows are numbered and lettered for easy referencing
  • White surfaces make color comparison easy
  • Sturdy and chemical-resistant, will not shatter or stain

Specifications

Product Type Tube Rack
Array 6 X 12
Autoclavable Autoclavable
Color White
Holds Tubes (10 to 13 mm)
Material Polypropylene
Positions 72
Shape Rectangular
Shelves 3 Tiers
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 9.25 x 4.44 x 4.25 in. (23.4 x 11.3 x 10.8 cm)
Length (Metric) 23.4 cm
Length (English) 9.25 in.
Width (Metric) 11.3 cm
Width (English) 4.44 in.
Height (Metric) 10.8 cm
Height (English) 4.25 in.
Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 13 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.