Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Three-Tier Polypropylene Test Tube Racks
Shop All Fisherbrand Products
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Tubes (20 to 25 mm)
Tubes (25 to 30 mm)
Description
Molded racks provide rigid support when fully loaded—reduce breakage.
- Stack empty or loaded with tubes up to 10 cm (4 in.) long
- Autoclavable to 121°C (250°F)
- With convenient end plate handles for carrying
- Rows are numbered and lettered for easy referencing
- White surfaces make color comparison easy
- Sturdy and chemical-resistant, will not shatter or stain
Specifications
Specifications
| Product Type | Tube Rack |
| Array | 3 X 8 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (25 to 30 mm) |
| Material | Polypropylene |
| Positions | 24 |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Stackable | Yes |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction