Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tongue Depressors

Catalog No. 11700556 Shop All Fisherbrand Products
Click to view available options
Sterility:
Non-sterile
No. per Pack:
1200/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Made of taste-free, splinter-free, straight-grained smooth white birch

Made of taste-free, splinter-free, straight-grained smooth white birch

  • Depressor is 6L x 0.75 in.W (15 x 1.9cm)
  • Sterile or nonsterile

23-400-121: Sterile are individually wrapped: 1/envelope, 100 envelopes/pack, 10 packs/cs

Specifications

Product Type Tongue Depressor
Length (English) 6 in.
Length (Metric) 15 cm
Material White Birch
No. per Case 1200/Cs.
No. per Pack 1200/Cs.
Sterility Non-sterile
Width (English) 0.75 in.
Width (Metric) 2 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.