Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Tongue Depressors
Shop All Fisherbrand Products
Click to view available options
Sterility:
Non-sterile
No. per Pack:
1200/Cs.
Description
Made of taste-free, splinter-free, straight-grained smooth white birch
- Depressor is 6L x 0.75 in.W (15 x 1.9cm)
- Sterile or nonsterile
23-400-121: Sterile are individually wrapped: 1/envelope, 100 envelopes/pack, 10 packs/cs
Specifications
Specifications
Product Type | Tongue Depressor |
Length (English) | 6 in. |
Length (Metric) | 15 cm |
Material | White Birch |
No. per Case | 1200/Cs. |
No. per Pack | 1200/Cs. |
Sterility | Non-sterile |
Width (English) | 0.75 in. |
Width (Metric) | 2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction