Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Translucent White Wash Bottles

Catalog No. p-45828 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from LDPE. Translucent White Wash Bottles deliver a single drop or fine stream.

  • LDPE with one-piece polypropylene screw cap and nozzle
  • Tip may be cut back to increase flow

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Material LDPE
Sterility Non-sterile
Closure Included Yes
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Product Type Wash Bottle
Chemical Label Blank
Closure Material Polypropylene
Closure Size 28 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.