Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Translucent White Wash Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Description
Manufactured from LDPE. Translucent White Wash Bottles deliver a single drop or fine stream.
- LDPE with one-piece polypropylene screw cap and nozzle
- Tip may be cut back to increase flow
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Translucent |
| Material | LDPE |
| No. per Pack | 6 |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction