Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Two-Hole Rubber Stoppers
SDP

Catalog No. 14140E Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Top:
1.5 cm
1.7 cm
1.9 cm
2 cm
2.4 cm
2.6 cm
2.7 cm
3.7 cm
4.1 cm
4.5 cm
5 cm
5.6 cm
6.4 cm
6.8 cm
9 cm
10.3 cm
Length (Metric):
2.5 cm
3.9 cm
Size:
0
1
2
3
4
5
7
8
9
10
11
12
13
14
15
Stopper Number:
0
1
2
3
4
5
7
8
9
10
11
12
13
14
15
This item is not returnable. View return policy

Catalog No. 14-140E

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Assorted sizes 00 to 15

  • Hole size: 3 to 5mm

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Tapered Stopper (2 holes)
Diameter (Metric) Bottom 1.8 cm
Diameter (Metric) Top 2.4 cm
Length (Metric) 2.5 cm
Stopper Number 3
Total Positions 2
Size 3
Diameter (Metric) Inner 5mm
For Use With (Application) General purpose use
Diameter (Metric) Hole 0.5cm
Color Black
Material Natural Rubber
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.