Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Two-Hole Rubber Stoppers
Shop All Fisherbrand Products

Click to view available options
Diameter (Metric) Top:
1.5 cm
1.7 cm
1.9 cm
2 cm
2.4 cm
2.6 cm
2.7 cm
3.7 cm
4.1 cm
4.5 cm
5 cm
5.6 cm
6.4 cm
6.8 cm
9 cm
10.3 cm
Length (Metric):
2.5 cm
3.9 cm
Size:
0
1
2
3
4
5
7
8
9
10
11
12
13
14
15
Stopper Number:
0
1
2
3
4
5
7
8
9
10
11
12
13
14
15
Description
Assorted sizes 00 to 15
- Hole size: 3 to 5mm
†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).
Specifications
Specifications
Diameter (Metric) Hole | 0.5 cm |
Diameter (Metric) Inner | 5 mm |
Product Type | Tapered Stopper (2 holes) |
Diameter (Metric) Top | 4.1 cm |
Diameter (Metric) Bottom | 3.3 cm |
Stopper Number | 8 |
Length (Metric) | 2.5 cm |
Total Positions | 2 |
Size | 8 |
Material | Natural Rubber |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction