Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ U.S. Standard Brass Sieves with Steel Cloth, 8 in. dia. x 1 in.D
Shop All Fisherbrand Products
Click to view available options
Pore Size:
150 μm
425 μm
53 μm
600 μm
75 μm
850 μm
Description
Brass with Stainless Steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Test Sieve Certificate.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Specifications
Specifications
Depth (English) | 1 in. |
Depth (Metric) | 2.5 cm |
Pore Size | 850 μm |
Type | Half Height Test Sieve |
Certifications/Compliance | ASTM E11, ISO 3310-1 |
Diameter (English) Outer | 8 in. |
Material | Brass |
Height (English) | 1.62 in. |
Includes | Test sieve certificate |
Height (Metric) | 4.11 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction