Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ U.S. Standard Stainless Steel Test Sieves, 12 in. dia. x 3.25 in.D

Stainless steel. Aperture sizes from 5.00 in. opening to 500 mesh.

 View more versions of this product

Catalog No. 04-884-1AA


Add to Cart

Description

Description

Stainless steel. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

  • Warranty varies by country, please contact us for details

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Specifications

305 mm
5
Stainless Steel
3.25 in.
4mm
ASTM E11, ISO 3310-1
Stainless Steel
Test sieve certificate
5 Mesh
Stainless Steel
5 Mesh, US Standard Size 5
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
8.2cm
Full Height Test Sieve
12 in.
4.25 in.
10.7cm
No. 5
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit