Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Ultra Stack and Hang Bins
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Clear
Green
Ivory
Red
Yellow
Dimensions (L x W x H):
10.75 x 8.25 x 7 in.
10.78 x 4.125 x 4 in.
10.78 x 5.5 x 5 in.
10.87 x 11 x 5 in.
10.87 x 16.5 x 5 in.
10.87 x 5.5 x 5 in.
14.75 x 16.5 x 7 in.
14.75 x 8.25 x 7 in.
18 x 11 x 10 in.
18 x 16.5 x 11 in.
18 x 8.25 x 9 in.
7.37 x 4.12 x 3 in.
Description
- Made using injection molded polypropylene
- Designed with front, back and side grips for easy handling
- Built-in rear hanger allows bins to hang from louvered panels
- Large moulded front label slots for ID labels for identification of contents
- Individual dividers maximize flexibility
- Wide stacking ledges and anti-slide locks prevents forward shifting
- Resistant to rust and corrosion
- Autoclavable up to 250°F
- Withstands extreme cold temperatures
- Available in different dimensions and various colors
Warranty and Services
One year
Specifications
Specifications
Color | Blue |
Dimensions (L x W x H) | 18 x 11 x 10 in. |
Height (English) | 10 in. |
Height (Metric) | 25.4 cm |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Width (English) | 11 in. |
Width (Metric) | 27.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction