Learn More
Description
- Made using injection molded polypropylene
- Designed with front, back and side grips for easy handling
- Built-in rear hanger allows bins to hang from louvered panels
- Large moulded front label slots for ID labels for identification of contents
- Individual dividers maximize flexibility
- Wide stacking ledges and anti-slide locks prevents forward shifting
- Resistant to rust and corrosion
- Autoclavable up to 250°F
- Withstands extreme cold temperatures
- Available in different dimensions and various colors
Warranty and Services
One year
Specifications
Specifications
| Type | Storage Container |
| Color | Red |
| Dimensions (L x W x H) | 18 x 8.25 x 9 in. |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
| Width (English) | 8.25 in. |
| Width (Metric) | 20.9 cm |
| Height (English) | 9 in. |
| Height (Metric) | 22.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.