Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Acid Resistant Plastic Tubs for Ultrasonic Cleaners
SDP

Catalog No. p-4364477 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Ultrasonic Cleaners: S 100, S 100/H; S 120, S 120/H
Ultrasonic Cleaners: S 180, S 180/H
Ultrasonic Cleaners: S 30, S 30/H; S 40, S 40/H; S 60, S 60/H
Capacity (Metric):
1.3 L
5.8 L
11.0 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Capacity (Metric)
2070900000 Ultrasonic Cleaners: S 100, S 100/H; S 120, S 120/H 5.8 L
2070890000 Ultrasonic Cleaners: S 30, S 30/H; S 40, S 40/H; S 60, S 60/H 1.3 L
2070910000 Ultrasonic Cleaners: S 180, S 180/H 11.0 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 2070900000
Only null left
Add to Cart
Add to Cart

Provide additional tank protection when using harsh chemical cleaning solutions in the ultrasonic cleaner.

 

  • Designed to provide additional protection against harsh chemical cleaning solutions
  • Comes with a custom-fit cover to prevent leaks and spills
  • External D x W x H:  305 x 365 x 170 mm
  • Internal D x W x H: 190 x 250 x 165 mm

 

Specifications

Type Acid Resistant Tub
Capacity (Metric) 5.8 L
For Use With (Equipment) Ultrasonic Cleaners: S 100, S 100/H; S 120, S 120/H
Includes Plastic cover
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.