Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Covers for Fisherbrand™ Ultrasonic Cleaners
SDP

Catalog No. FB15085 Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
Ultrasonic Cleaner, 18 L
Ultrasonic Cleaner, 2.75 and 4.25 L
Ultrasonic Cleaner, 28 L
Ultrasonic Cleaner, 5.75 L
Ultrasonic Cleaner, 6.9 and 9.4 L
Ultrasonic Cleaner, 9.5 and 12.75 L
Type:
Lid

A practical cover to complete your S-Line Ultrasonic Cleaning Unit. Fisherbrand™ Covers for S-Line Ultrasonic Cleaning Units are manufactured from durable blue plastic.

  • Easy-to-open and close cover
  • Muffles noise level
  • Designed to be used as drip basin when flipped over
  • Chemical-resistant plastic
  • Bring your ultrasonic cleaner up to temperature more quickly
  • Contain and prevent spills and leakage

Specifications

Type Lid
For Use With (Equipment) Ultrasonic Cleaner, 6.9 and 9.4 L
For Use With (Application) Medical Laboratories and in Industrial Production Processes
Material Plastic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.