Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Tubing and Connector Kit
Shop All Fisherbrand Products

Click to view available options
Diameter (English) Inner:
5/16 in.
Description
Includes
50 ft. (15.2m) of tubing, four autoclavable polypropylene connectors (one T, one elbow, one straight, and one Y), autoclavable polypropylene tubing clamp with 15-position flow control (Kits 14-174-1E and 14-174-1G have two clamps)
- Clear, flexible vinyl tubing
- Nontoxic and tasteless
- Can be used at temperatures from −33° to +100°C (−27° to +212°F) at low pressures
- Tensile strength: 2000psi (13.8MPa)
- Durometer hardness: Shore A, 65
Order Info
One kit per pack
Compliance
U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 Standard
FDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)
Specifications
Specifications
| Certifications/Compliance | U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only) |
| Diameter (English) Inner | 5/16 in. |
| Diameter (Metric) Inner | 7.9 mm |
| Material | Vinyl |
| Diameter (English) Outer | 7/16 in. |
| Diameter (Metric) Outer | 11 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 0.0625 in. |
| Thickness (Metric) | 1.6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction