Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Weighing Funnels
SDP

Catalog No. 14353B Shop All Fisherbrand Products
Click to view available options
Diameter (Metric)Top:
15 mm
25 mm
One each of: 10, 15, 20, 25 and 32 mm

Weighing dish and sample transfer funnel in one.

  • Borosilicate glass funnels with tapered pouring necks aid microtransfer of solids and liquids
  • No rocking or moving while weighing—flat bottom keeps funnel steady while on balance
  • Use in temperatures to 454°C (849°F)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 15 mm
Diameter (Metric) Stem 7.25mm (OD); 3.62mm (ID)
Material Borosilicate Glass
Height (Metric) 40 mm
For Use With (Application) Used for microtransfer of solids and liquids
Max. Temperature (English) 849°F
Max. Temperature (Metric) 454°C
Product Type Weighing Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.