Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ White Autoclave Tape
SDP

Catalog No. p-192609 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15-905 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-905
This item is not returnable. View return policy

For steam sterilization.

  • Excellent adhesive backing sticks securely
  • Removes easily without leaving residue
  • White steam-sensitive stripes turn black when passed through a steam sterilization cycle

Order Info

Each roll is 60 yd. (55m) long.

Specifications

Color White
Product Type Autoclave Tape
For Use With (Application) Steam Sterilization
Quantity 1 Ea.
Dimensions (L x W) 1 in., 54.9 m, 60 yd.
Length (English) 60 yd.
Length (Metric) 54.9 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.