Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Test Tube Racks
Shop All Fisherbrand Products
Click to view available options
Positions:
6
12
13
15
Holds:
Tubes (16 mm)
Tubes (20 to 26 mm)
Tubes (22 mm)
Tubes (24 mm)
Description
- Available in 6, 12 and 13 tubes and 15 semimicro tubes
For 6 Tubes
- Rack has six drying pins (included)
- Base is heavy wood for stability
- Dimensions (L x W x H): 9.25 x 3.56 x 2.25 in. (23.5 x 9 x 5.7cm)
For 12 Tubes
- In two rows
- Without drying pins
- Rack joints won't warp or pull apart
- Dimensions (L x W x H): 7.87 x 2.75 x 5.87 in. (20 x 7 x 14.9cm)
For 13 Tubes
- Holds two different sized tubes in two rows
- Upper row has seven openings, 20mm diameter
- Lower row has six openings, 26mm diameter
- Joints won't warp or pull apart
- Dimensions (L x W x H): 9.56 x 3.12 x 7.87 in. (24.3 x 7.9 x 20cm)
For 15 Semimicro Tubes
- Hardwood support block
- Holes are slotted so that liquid levels can be seen easily
- Dimensions (L x W x H): 8.25 x 2.12 x 1.75 in. (21 x 5.4 x 4.4cm)
Specifications
Specifications
Product Type | Tube Rack |
Autoclavable | Not Autoclavable |
Holds | Tubes (22 mm) |
Material | Wood |
Positions | 12 |
Dimensions (L x W x H) | 7.87 x 2.75 x 5.875 in. (20 x 7 x 15 cm) |
Length (Metric) | 20 cm |
Length (English) | 7.87 in. |
Width (Metric) | 7 cm |
Width (English) | 2.75 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction