Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Y-Shaped Connectors with Straight Ends

Catalog No. p-200594 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
3.97 mm
5.6 mm
7.95 mm
9.525 mm
11.1 mm
14.3 mm
15.9 mm
Height (Metric):
14.2 mm
20.3 mm
32.2 mm
39.8 mm
45.2 mm
53.3 mm
59.6 mm
Overall Length (Metric):
25.4 mm
38.1 mm
50.8 mm
6.35 cm
76.2 mm
89 mm
96.5 mm
Width (Metric):
4 mm
5.33 mm
7.86 mm
8.89 mm
10.92 mm
13.7 mm
16.2 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Height (Metric) Overall Length (Metric) Width (Metric)
15-315-30D 9.525 mm 39.8 mm 6.35 cm 8.89 mm
15-315-30E 11.1 mm 45.2 mm 76.2 mm 10.92 mm
15-315-30F 14.3 mm 53.3 mm 89 mm 13.7 mm
15-315-30G 15.9 mm 59.6 mm 96.5 mm 16.2 mm
15-315-30A 3.97 mm 14.2 mm 25.4 mm 4 mm
15-315-30B 5.6 mm 20.3 mm 38.1 mm 5.33 mm
15-315-30C 7.95 mm 32.2 mm 50.8 mm 7.86 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 15-315-30D
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Autoclavable and highly resistant to many chemicals.

Withstands flows to 20 p.s.i.

Specifications

Diameter (Metric) 9.525mm
Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.525 mm
Material Polypropylene
Overall Length (English) 2.5 in.
Overall Length (Metric) 6.35 cm
For Use With 10mm
Packaging Quantity CS/100, PK/20
Resistance Properties Excellent Chemical Resistance
Width (Metric) 8.89 mm
Width (English) 0.35 in.
Shape Y
Height (Metric) 39.8 mm
Height (English) 1.57 in.
Color Transparent
Maximum Pressure 20 psi
Product Type Tubing Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.