Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Premium Cover Glasses
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
25 x 25 mm
30 x 22 mm
50 x 24 mm
Quantity:
Bulk Pack of 4 oz.
Pack of 1 oz.
Pack of 1 oz. (54 pieces)
Description
For exacting work in histology, cytology, urinalysis and microbiology. Experience the ultimate in purity and cleanliness.
- Made of crystal-clear, pure water-white glass with uniform surface quality, precise squared edge, perfect flatness and exact dimensions
- Precleaned and packaged to stay clean
- Each glass is individually inspected and boxed in a molded plastic container for snugness and easy removal
Order Info
No. 1 thickness range: 0.13 to 0.17mm
Specifications
Specifications
| Product Type | Premium Coverslip |
| Shape | Rectangle |
| Material | Glass |
| Length (Metric) | 50 mm |
| Width (Metric) | 24 mm |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 50 x 24 mm |
| Quantity | Bulk Pack of 4 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction