Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fitting for Polypropylene Fume Hood
Shop All Fisherbrand Products
Click to view available options
Service Valves:
Air
Gas
Nitrogen
VAC
Color:
Brown
Dark Blue
Orange
Yellow
Description
- These remote control fittings with needle valves consist of a polypropylene angle valve body, a white PVDF panel flange with angle serrated hose connector, a remote control rod assembly with a plastic flange and a tank nipple, locknut and washer
- Fixtures are shipped loose for installation at the job site by mechanical trades
Specifications
Specifications
| Color | Orange |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.9 cm |
| For Use With (Equipment) | Fisherbrand Polypropylene Fume Hoods |
| Service Valves | Air |
| Width (English) | 2.5 in. |
| Width (Metric) | 6.35 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction