Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Roylco™ Fixed Bone X-Rays
SDPSCI_ED

Catalog No. s40789
Click to view available options
:
Fixed Bone X-Rays

Roylco™ Fixed Bone X-Rays are ideal for young learners as well as Secondary Education Science

  • Authentic x-ray images
  • Shows hardware (plates, screws, nails, pins and wires) used to fix broken bones
  • Fourteen added images of fractures on cardstock correspond to the repair x-rays
  • Use with a light source to view details as a doctor would
  • Includes: 14 x-rays, 14 broken bone images on cardstock up to 7 x 11 in. (19 x 28 cm) and guide

Specifications

Color Transparent/Black
Product Type X-rays
Dimensions (L x W) 7.5 x11 in.
For Use With (Equipment) Light source
Height (Metric) 1.52 cm
Includes 14 X-rays, 14 broken bone images on cardstock, guide
Length (Metric) 35.56 cm
Material Vinyl
Weight (English) 4.96 oz.
Width (Metric) 23.50 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.