Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters, Phenolic Work Surface
GREENER_CHOICE

Catalog No. p-7146273 Shop All Fisherbrand Products
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.

Catalog No. 06-000-714

Only null left
Add to Cart
Add to Cart

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with swivel casters are rated for 960 lbs UDL.

Specifications

Height (Metric) 91.4 cm
Width (Metric) 121.9 cm
Depth (Metric) 61 cm
Width (English) 48 in.
Load Bearing Capacity (Metric) 435.4 kg
Height (English) 36 in.
Color White
Depth (English) 24 in.
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Includes Table Frame, Phenolic Work Surface and Locking Swivel Casters
Load Bearing Capacity (English) 960 lb.
Warranty 2 years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.